Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865124

MPN #: PN10F19V

Wiremold Pn10f19v Fiberready External Elbow, Ivory, 3-3/8"L

Product Description
Wiremold PN10F19V FiberReady External Elbow, Ivory, 3-3/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$3.71

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part NumberPN10F19V
BrandWiremold
Voltage Rating600 V