Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PNC2089B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x899mm

Hoffman PNC2089B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x899mm

Item #: WBB1609051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,570.00 up to 2% OFF

Price: $3,501.00

$583.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PNC2089B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x899mm

The PROLINE™ CONNECTEK™ Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Features:
  • 16 or 14 gauge steel doors, sides and cover
  • Welded 12 gauge steel frame
  • Rack angles have tapped holes with EIA 310-D spacing
  • Open bottom with integral bolt-down brackets

Weights & Dimensions

  • A x B x C 78.37 x 31.80 x 34.40 in

Product Details

  • Rack Units 42
  • Sides With sides
  • Brand Hoffman
  • Description Communications (Patch) Cabinet
  • Additional Square Hole Rack Angle PRA1920THL1
  • Material Steel
  • Additional Tapped Hole Rack Angle PRA1920TPL1
  • Manufacturers Part Number PNC2089B
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PNC2089B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x899mm

Hoffman PNC2089B PROLINE™ CONNECTEK™ Comm Cab, Passive, 1991x808x899mm

Item #: WBB1609051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant