Pneumatic Bit-4 Piece Set In Pouch
Includes panel cutter, cold chisel, hammer bit and scraper. Complete with storage pouch. Made in USA.
Pneumatic Bit-4 Piece Set In Pouch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Standard |
| Package Quantity | 4 |
| Description | Pneumatic Bit Set |
| Shank Type | Round |
| Manufacturers Part Number | KTI-81900 |
| Tip Type | Various |
| Brand | K-Tool International |