OLI Vibrators, Pneumatic Impact Vibrator P 25, Cast Iron Body
Write a Review
|
Questions & Answers (0)
Product Description
OLI Vibrators Pneumatic Impact Vibrator P 25, Cast Iron Body
OLI Piston Vibrators are made from heavy duty cast iron or anodized aluminum to stand up to tough applications. Operation is simple, and can be used in any mounting position. Force is efficient and great for hard-to-move, sticky, course or high-moisture materials. Maintenance-free when used with filtered/lubricated air. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
OLI Piston Vibrators are made from heavy duty cast iron or anodized aluminum to stand up to tough applications. Operation is simple, and can be used in any mounting position. Force is efficient and great for hard-to-move, sticky, course or high-moisture materials. Maintenance-free when used with filtered/lubricated air. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.
PRICE
$235.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.9 in |
| Width | 4.5 in |
| Height | 3.3 in |
| Dimension F | 0.51 in |
| Dimension C | 3.34 in |
| Dimension H | 1.18 in |
| Max Force | 153 LBS @ 58 PSI lbs |
| Dimension A | 3.62 in |
| Dimension B | 4.52 in |
| Dimension G | 2.28 in |
| Dimension D | 2.75 in |
| Dimension E | 0.80 in |
Product Details
| Outlet | 1/4" |
| Material | Cast Iron Body |
| Description | Pneumatic Impact Vibrator |
| Manufacturers Part Number | P 25 |
| Inlet | 1/4" |
| Brand | OLI Vibrator |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Atex Zone 22 Compliant |