Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783844

MPN #: OT 16

OLI Vibrators, Pneumatic Vibrator Turbine OT 16, Anodized Aluminum Body

Product Description
OLI Vibrators Pneumatic Vibrator Turbine OT 16, Anodized Aluminum Body

OLI Pneumatic Turbine Vibrators combine superior design with low cost of ownership. The machined, anodized aluminum body is tough enough to stand up to harsh environments and easily cleaned for food grade applications. offers quick bin clearance by combining high power output with vibration that's gentle on your structure. No lubrication is required and air consumption is up to 50% less than other "efficient" pneumatic vibrators OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.9 in
Width3.1 in
Height2 in
Dimension F0.35 in
Dimension C3.54 in
Max Force527 LBS @ 58 PSI lbs
Dimension A2.56 in
Dimension B4.45 in
Dimension D0.63 in
Dimension E1.65 in

Product Details

Outlet1/4" NPT
MaterialAnodized Aluminum Body
DescriptionPneumatic Vibrator
Manufacturers Part NumberOT 16
Inlet1/4" Gas
BrandOLI Vibrator

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsAtex Zone 22 Compliant