Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke

Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke

Item #: WBB1016253

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $380.95

Save $19.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $380.95 ea.
  • Buy 2+ $342.95 ea.

Quantity

Customers Also Viewed

Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8 NPT, 20mm Bore, 20mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical.

Features

  • 1/8 NPT Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.07° Non-Rotate Tolerance
  • 20mm Cylinder Bore
  • 20mm Cylinder Stroke
  • Ball Bearing Guided Style

Product Specifications

  • MANUFACTURERS PART NUMBERMTCL-20X20-S-T
  • BRANDBimba-Mead
  • DESCRIPTIONAir Linear Guided Slide
  • PROOF PRESSURE PSI213
  • ACTIONDouble Acting
  • LUBRICATIONNot Required
  • PRESSURE RANGE PSI18 to 142
  • CYLINDER STROKE20mm
  • CYLINDER BORE20mm
  • PORT SIZE1/8" NPT
  • GUIDED STYLEBall Bearing
  • SERIESMTCL
  • TEMPERATURE RANGE23 to 158°F
  • CUSHION TYPEBumper
  • FLUIDAir (Clean/Dry)
  • NON-ROTATE TOLERANCE± 0.07°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Air Linear Guided Slide MTCL-25X20-S-T, Ball Bearing, 1/8" NPT, 25mm Bore, 20mm Stroke

Item #: B1016366

Not Yet Rated

Usually ships in 5 to 8 days

$410.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke

Bimba-Mead Air Linear Guided Slide MTCL-20X20-S-T, Ball Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke

Item #: WBB1016253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant