Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Air Linear Guided Slide MTCM-63X80-S-T, Bronze Bearing, 1/4" NPT, 63mm Bore, 80mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-63X80-S-T, Bronze Bearing, 1/4" NPT, 63mm Bore, 80mm Stroke

Item #: WBB1016354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $624.00

$104.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $624.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $624.00 ea.
  • Buy 2+ $561.00 ea.

Quantity

Customers Also Viewed

Bimba-Mead Air Linear Guided Slide MTCM-63X80-S-T, Bronze Bearing, 1/4 NPT, 63mm Bore, 80mm Stroke

MFD's Extruded Thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using T-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments.

Features

  • 1/4 NPT Port Size
  • Lubrication Not Required
  • 213 Proof Pressure PSI
  • 18 to 142 Pressure Range PSI
  • 23 to 158°F Temperature Range
  • Double Acting
  • Fluid Air (Clean/Dry)
  • Bumper Cushion Type
  • ± 0.06° Non-Rotate Tolerance
  • 63mm Cylinder Bore
  • 80mm Cylinder Stroke
  • Bronze Bearing Guided Style

Product Specifications

  • MANUFACTURERS PART NUMBERMTCM-63X80-S-T
  • BRANDBimba-Mead
  • DESCRIPTIONAir Linear Guided Slide
  • PROOF PRESSURE PSI213
  • LUBRICATIONNot Required
  • ACTIONDouble Acting
  • PRESSURE RANGE PSI18 to 142
  • CYLINDER STROKE80mm
  • CYLINDER BORE63mm
  • PORT SIZE1/4" NPT
  • GUIDED STYLEBronze Bearing
  • SERIESMTCM
  • TEMPERATURE RANGE23 to 158°F
  • CUSHION TYPEBumper
  • FLUIDAir (Clean/Dry)
  • NON-ROTATE TOLERANCE± 0.06°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Air Linear Guided Slide MTCM-63X70-S-T, Bronze Bearing, 1/4" NPT, 63mm Bore, 70mm Stroke

Item #: B1016355

Not Yet Rated

Usually ships in 5 to 8 days

$597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Air Linear Guided Slide MTCM-63X80-S-T, Bronze Bearing, 1/4" NPT, 63mm Bore, 80mm Stroke

Bimba-Mead Air Linear Guided Slide MTCM-63X80-S-T, Bronze Bearing, 1/4" NPT, 63mm Bore, 80mm Stroke

Item #: WBB1016354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant