Take 15% off your entire order!

Offer applied at checkout

Aignep USA NFPA Tie Rod Cylinder 4" Bore x 8" Stroke Cushioned

Aignep USA NFPA Tie Rod Cylinder 4" Bore x 8" Stroke Cushioned

Item #: WBB2382673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$353.41 up to 28% OFF

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $283.95 ea.
  • Buy 2+ $255.95 ea.

Quantity

Aignep USA NFPA Tie Rod Cylinder 4" Bore x 8" Stroke Cushioned

Drop in replacement for NFPA Tie Rod style cylinders. Cylinders are used in a myriad of MRO and OEM pneumatic automation applications.

Product Specifications

  • MOUNTING STANDARDNFPA
  • PSI250
  • TYPENBR
  • MANUFACTURERS PART NUMBERASN-004-0800-1DC1
  • BRANDAignep USA
  • TEMPERATURE RANGE176 F
  • DESCRIPTIONNFPA 4" Bore x 8" Stroke
  • USE FORFiltered and Lubricated or Non-Lubricated Compressed Air
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aignep USA NFPA Tie Rod Cylinder 4" Bore x 6" Stroke Cushioned

Item #: B2382674

Not Yet Rated

Usually ships in 7 to 10 days

$277.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aignep USA NFPA Tie Rod Cylinder 4" Bore x 8" Stroke Cushioned

Aignep USA NFPA Tie Rod Cylinder 4" Bore x 8" Stroke Cushioned

Item #: WBB2382673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant