Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
REHOBOT 50816, Single Acting Aluminum Hollow Bore Cylinder CHFA182AP, 19.8 Tons, 2" Stroke

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

REHOBOT 50816, Single Acting Aluminum Hollow Bore Cylinder CHFA182AP, 19.8 Tons, 2" Stroke

Item #: WBB2230092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $896.80 Save up to 10%
Price: $ 807.10
Product Information
Customer Review
Product Q&A
REHOBOT 50816, Single Acting Aluminum Hollow Bore Cylinder CHFA182AP, 19.8 Tons, 2" Stroke

REHOBOT CHFA-series cylinders are all made of high-tensile aluminum providing an excellent service life in low cycle applications. They have an outstanding power to weight ratio – weighing approximately 50% less than steel cylinders. The center hole design allows the cylinder to be used for both push and pulling operations.

  • By inserting a rod through the cylinder, the compression force can also be used for pulling operations

CHFA = Single acting aluminum hollow bore cylinders

Note! The REHOBOT range of aluminum cylinders are designed to be used in intermittent and in low-cycle applications such as normal maintenance and lifting operations. These aluminum cylinders are designed to provide a lifetime of at least 5,000 cycles and therefore should NOT be used in high-cycle operations like production lines etc. Use of these cylinders beyond their rated life can lead to sudden failure without warning and could cause property damage, injury, or death.



Documents are in PDF format

Product Specifications

    • WEIGHT (LBS)6.6
    • COUPLER TYPEAQI24
    • MANUFACTURERS PART NUMBER50816
    • BRANDRehobot Hydraulics
    • HEIGHT INCHES6-11/16
    • DESCRIPTIONSingle Acting Aluminum Hollow Bore Cylinder
    • LENGTH INCHES6-1/2
    • CONSTRUCTIONAluminum Cylinder
    • CYLINDER BORE DIA.2.6
    • MODELCHFA182AP
    • EXTENDED HEIGHT8.7
    • COLLAPSED HEIGHT6.7
    • PSI10000
    • OIL CAPACITY (IN³)7.8
    • INTERNAL PRESSURE AT CAPACITY (PSI)10000
    • CYLINDER CAPACITY (TONS)19.8
    • CYLINDER EFFECTIVE AREA (IN²)7.8
    • PORT SIZEG 1/4" (int.)
    • SERIESCHFA
    • STROKE INCHES2
    • COLLAR THREAD LENGTH1.4
    • WIDTH INCHES3-11/16
    • OUTSIDE DIAMETER3.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!