Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
REHOBOT 39527, Single Acting Low Push Cylinder CLF220-50P, 24.5 Tons, 2" Stroke

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

REHOBOT 39527, Single Acting Low Push Cylinder CLF220-50P, 24.5 Tons, 2" Stroke

Item #: WBB2230110

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $491.60 Save up to 10%
Price: $ 442.40
Product Information
Customer Review
Product Q&A
REHOBOT 39527, Single Acting Low Push Cylinder CLF220-50P, 24.5 Tons, 2" Stroke

CLF cylinders are the right choice for those who need small and compact installation dimensions. Threaded holes for fastening makes it easy to integrate the cylinder into different kinds of applications. The cylinders can withstand high loads and are built specifically for demanding applications.Features:
  • Compact design for limited space applications
  • Prepared with mounting holes at bottom for fastening
  • Replaceable reinforced load cap
CLF = Single acting low push cylinders with spring return

Documents are in PDF format

Product Specifications

    • SERIESCL/CLF
    • HEIGHT INCHES4-3/16
    • CYLINDER BORE DIA.2.5
    • COLLAPSED HEIGHT4.2
    • PSI10000
    • COLLAR THREAD LENGTH0.2
    • CYLINDER EFFECTIVE AREA (IN²)9.5
    • MODELCLF220-50P
    • EXTENDED HEIGHT6.2
    • WEIGHT (LBS)8.6
    • OIL CAPACITY (IN³)9.5
    • BRANDRehobot Hydraulics
    • STROKE INCHES2
    • LENGTH INCHES6-1/8
    • MANUFACTURERS PART NUMBER39527
    • DESCRIPTIONSingle Acting Low Push Cylinder
    • CONSTRUCTIONSteel Cylinder
    • OUTSIDE DIAMETER3.3
    • WIDTH INCHES3-5/16
    • INTERNAL PRESSURE AT CAPACITY (PSI)10000
    • CYLINDER CAPACITY (TONS)24.5
    • COUPLER TYPEAQI24
    • PORT SIZEG 1/4" (int.)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!