Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 1-1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 1-1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,066.00

$177.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,066.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,066.00 ea.
  • Buy 2+ $958.00 ea.

Quantity

Customers Also Viewed

1-1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IS-3WLF-15-75-DA 1-1/2" pneumatically-actuated 3-way L-port ball valve features an ISO standard mounting pad, 150# RF ANSI flanges and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a maximum temperature rating to +400°F. This version comes complete with a PN-75-DA double acting (air to open, air to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES11-13/16
  • WIDTH INCHES6.91
  • HEIGHT INCHES11-31/64
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONDouble-Acting
  • DIAMETER INCHES2-1/2
  • MANUFACTURER PART NUMBERIS-3WLF-15-75-DA
  • END CONNECTIONSFlanged
  • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE1-1/2"
  • BODY MATERIALSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1-1/2" 3-Way T-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: B439183

Not Yet Rated

Usually ships in 3 to 6 days

$1,066.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 1-1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 1-1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant