Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC
See all 200 items in product family

BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC

Item #: WBB438851

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 318.95
Product Information
Customer Review
Product Q&A
1-1/4" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC

The BI-TORQ IP-2P-12-100-E-A-4 series 1-1/4" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-100-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES4.33
    • WIDTH INCHES1.77
    • HEIGHT INCHES4.2
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • TYPE OF ACTUATIONON-OFF
    • MANUFACTURER PART NUMBERIP-2P-12-100-E-A-4
    • CONSTRUCTIONBrass Valve, Aluminum Actuator
    • END CONNECTIONSNPT
    • VALVE TYPEBALL
    • # OF PORTS2-WAY
    • ACTUATORELECTRIC
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE1 1/4"
    • BODY MATERIALBRASS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!