Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $253.95

Save $12.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $253.95 ea.
  • Buy 2+ $228.95 ea.

Quantity

Customers Also Viewed

1-1/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IP-2P-12-52-SR series 1-1/4" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-52-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES6-7/8
  • WIDTH INCHES4.22
  • HEIGHT INCHES9-3/16
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONSpring-Return
  • MANUFACTURER PART NUMBERIP-2P-12-52-SR
  • END CONNECTIONSNPT
  • CONSTRUCTIONBrass Valve, Aluminum Actuator
  • # OF PORTS2-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE1-1/4"
  • BODY MATERIALBRASS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1-1/4" 2-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: B438711

Not Yet Rated

Usually ships in 3 to 6 days

$244.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 1-1/4" 2-Pc Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant