Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/4" 3-Way T-Port Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator
See all 200 items in product family

BI-TORQ 1-1/4" 3-Way T-Port Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438811

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
1-1/4" 3-Way T-Port Brass NPT Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IP-3WT-12-63-SR series 1-1/4" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-63-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES6.38
    • WIDTH INCHES3.17
    • HEIGHT INCHES5.44
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • END CONNECTIONSNPT
    • ACTUATORPNEUMATIC
    • VALVE TYPEBALL
    • BODY MATERIALBRASS
    • VALVE SIZE1 1/4"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIP-3WT-12-63-SR
    • CONSTRUCTIONValve: Brass; Actuator: Aluminum
    • TYPE OF ACTUATIONSPRING RETURN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!