Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,199.00

$199.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,199.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,199.00 ea.
  • Buy 2+ $1,079.00 ea.

Quantity

Customers Also Viewed

1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

The BI-TORQ IS-2P-05-200-E-A-4-VP is an electrically-actuated 1/2" 2-piece full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure and a 4-20mA controller card for modulating service.

Product Specifications

  • LENGTH INCHES7.34
  • WIDTH INCHES4.75
  • HEIGHT INCHES7-3/8
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONModulating
  • DIAMETER INCHES3/8
  • MANUFACTURER PART NUMBERIS-2P-05-200-E-A-4-VP
  • END CONNECTIONSNPT
  • CONSTRUCTIONStainless Steel
  • # OF PORTS2-Way
  • VALVE TYPEBall
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE1/2"
  • BODY MATERIALSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1/2" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: B438800

Not Yet Rated

Usually ships in 3 to 6 days

$1,186.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 1/2" 2-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant