Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1/2" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC
See all 176 items in product family

BI-TORQ 1/2" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC

Item #: WBB439268

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 334.95
Product Information
Customer Review
Product Q&A
1/2" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

The BI-TORQ IV-3PS-05-100-E-A-4 series 1/2" ball valve comes complete with both threaded and socket end options. This version features a full port, true union CPVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 235 PSI at a temperature rating of +73°F. The CPVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a BI-100-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES5.63
    • WIDTH INCHES4
    • HEIGHT INCHES6.21
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES1/2
    • END CONNECTIONSSOCKET
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALCPVC
    • VALVE SIZE1/2"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIV-3PS-05-100-E-A-4
    • CONSTRUCTIONPVC, Aluminum
    • TYPE OF ACTUATIONON-OFF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!