Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 2" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 2" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $692.00

$115.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $692.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $692.00 ea.
  • Buy 2+ $622.00 ea.

Quantity

Customers Also Viewed

2" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ FW-3PT-20-115-SR is a pneumatically-actuated 1-1/2" full port WCB/SS ball valve with NPT (threaded) ends. The valve is API 607 fire safe certified with a high-performance seat design. It has a pressure rating to 2000 PSI and a temperature rating from -40°F to +450°F. The standard TFE seats are compatible with a wide range of industries and media type; additional seats such as RTFE, Delrin, PEEK and TFM are available as well. All FW-series valves have graphoil seals to meet fire safe certification and the 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a PN-115-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES12-29/32
  • WIDTH INCHES5.39
  • HEIGHT INCHES10-3/32
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONSpring-Return
  • DIAMETER INCHES2
  • MANUFACTURER PART NUMBERFW-3PT-20-115-SR
  • CONSTRUCTIONValve: Stainless Steel; Actuator: Anodized Aluminum
  • END CONNECTIONSNPT
  • VALVE TYPEBall
  • # OF PORTS2-Way
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE2"
  • BODY MATERIALWCB-FS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 2" 3-Pc SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

Item #: B439154

Not Yet Rated

Usually ships in 8 to 11 days

$813.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 2" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 2" 3-Pc WCB/SS NPT Fire Safe Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant