Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB439019

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $709.00

$118.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $709.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $709.00 ea.
  • Buy 2+ $638.00 ea.

Quantity

Customers Also Viewed

2" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IP-3WL-20-75-DA series 2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an L-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-75-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES8.15
  • WIDTH INCHES3.72
  • HEIGHT INCHES6-61/64
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONDouble-Acting
  • MANUFACTURER PART NUMBERIP-3WL-20-75-DA
  • END CONNECTIONSNPT
  • CONSTRUCTIONValve: Brass; Actuator: Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE2"
  • BODY MATERIALBRASS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 2" 3-Way L-Port SS NPT Threaded Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: B439251

Not Yet Rated

Usually ships in 3 to 6 days

$882.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB439019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant