Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/NEMA 4 115VAC
See all 172 items in product family

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/NEMA 4 115VAC

Item #: WBB439043

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 799.00
Product Information
Customer Review
Product Q&A
2" 3-Way L-Port Brass NPT Ball Valve W/NEMA 4 115VAC

The BI-TORQ IP-3WL-20-300-E-A-4 series 2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an L-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. his version comes complete with a BI-300-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

    • LENGTH INCHES4.33
    • WIDTH INCHES1.77
    • HEIGHT INCHES4.3
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • END CONNECTIONSNPT
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALBRASS
    • VALVE SIZE2"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIP-3WL-20-300-E-A-4
    • CONSTRUCTIONValve: Brass; Actuator: Aluminum
    • TYPE OF ACTUATIONON-OFF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!