Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC

BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC

Item #: WBB438642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $965.00

$160.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $965.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $965.00 ea.
  • Buy 2+ $868.00 ea.

Quantity

Customers Also Viewed

2" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC

The BI-TORQ IP-3WT-20-300-E-A-4 series 2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. his version comes complete with a BI-300-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

  • LENGTH INCHES6-7/8
  • WIDTH INCHES4.75
  • HEIGHT INCHES8-5/8
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONOn-Off
  • MANUFACTURER PART NUMBERIP-3WT-20-300-E-A-4
  • CONSTRUCTIONValve: Brass; Actuator: Aluminum
  • END CONNECTIONSNPT
  • VALVE TYPEBall
  • # OF PORTS3-Way
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE2"
  • BODY MATERIALBRASS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 2" 3-Way L-Port Brass NPT Ball Valve W/NEMA 4 115VAC

Item #: B439043

Not Yet Rated

Usually ships in 3 to 6 days

$965.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC

BI-TORQ 2" 3-Way T-Port Brass NPT Ball Valve W/NEMA 4 115VAC

Item #: WBB438642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant