Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 3/4" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC

BI-TORQ 3/4" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC

Item #: WBB439270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $452.95

Save $22.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $452.95 ea.
  • Buy 2+ $407.95 ea.

Quantity

Customers Also Viewed

3/4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

The BI-TORQ IV-3PS-07-100-E-A-4 series 3/4" ball valve comes complete with both threaded and socket end options. This version features a full port, true union CPVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 235 PSI at a temperature rating of +73°F. The CPVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a BI-100-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

  • LENGTH INCHES4-21/64
  • WIDTH INCHES1.77
  • HEIGHT INCHES4-21/32
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONOn-Off
  • DIAMETER INCHES1/2
  • MANUFACTURER PART NUMBERIV-3PS-07-100-E-A-4
  • END CONNECTIONSSocket
  • CONSTRUCTIONPVC, Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE3/4"
  • BODY MATERIALCPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC

Item #: B439263

Not Yet Rated

Usually ships in 8 to 11 days

$488.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 3/4" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC

BI-TORQ 3/4" 3-Way CPVC Ball Valve W/ NEMA 4 115VAC

Item #: WBB439270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant