Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 3/4" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC
See all 176 items in product family

BI-TORQ 3/4" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC

Item #: WBB438801

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 305.95
Product Information
Customer Review
Product Q&A
3/4" 3-Pc SS Sanitary Clamp End Ball Valve W/NEMA 4 115VAC

The BI-TORQ IS-3TC-07-200-E-A-4 is an electrically-actuated 3/4" full port SS ball valve with sanitary clamp ends. The valve has a pressure rating to 1000 PSI and a temperature rating from -40°F to +450°F. The valve has cavity filler TFE seats and TFE seals that make it ideal for the food industry, pharmaceutical and other applications that require high purity valves. The 3-piece design allows for easy maintenance and cleaning without removing the clamp end pieces from the pipeline. This version comes complete with a BI-200-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.

Product Specifications

    • LENGTH INCHES4.33
    • WIDTH INCHES1.77
    • HEIGHT INCHES4.52
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES1/2
    • END CONNECTIONSCLAMP
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE3/4"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIS-3TC-07-200-E-A-4
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Anodized Aluminum
    • TYPE OF ACTUATIONON-OFF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!