Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

Item #: WBB439264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,359.00

$226.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,359.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,359.00 ea.
  • Buy 2+ $1,223.00 ea.

Quantity

Customers Also Viewed

3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

The BI-TORQ IC-3WT-07-200-E-A-4-VP series 3/4" 3-way T-port ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with a NEMA 4 powder coated enclosure and a 4-20mA positioner card for modulating service. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

  • LENGTH INCHES5-1/2
  • WIDTH INCHES2.8
  • HEIGHT INCHES6-57/64
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONModulating
  • DIAMETER INCHES1-1/4
  • MANUFACTURER PART NUMBERIC-3WT-07-200-E-A-4-VP*
  • END CONNECTIONSNPT
  • CONSTRUCTIONPVC, Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE3/4"
  • BODY MATERIALPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 3/4" 3-Way L-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

Item #: B439305

Not Yet Rated

Usually ships in 8 to 11 days

$1,359.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 3/4" 3-Way T-Port PVC Ball Valve W/ NEMA 4 115VAC/4-20mA Positioner

Item #: WBB439264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant