Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 3/4" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 3/4" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $216.95 ea.
  • Buy 2+ $194.95 ea.

Quantity

Customers Also Viewed

3/4" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IP-3WT-07-32-DA series 3/4" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-32-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES4-21/64
  • WIDTH INCHES1.77
  • HEIGHT INCHES4-5/16
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONDouble-Acting
  • MANUFACTURER PART NUMBERIP-3WT-07-32-DA
  • END CONNECTIONSNPT
  • CONSTRUCTIONValve: Brass; Actuator: Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE3/4"
  • BODY MATERIALBRASS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 3/4" 3-Way L-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: B439069

Not Yet Rated

Usually ships in 3 to 6 days

$217.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 3/4" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 3/4" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant