Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 3/4" SS Split Body ANSI 150# Flanged Ball Valve W/NEMA 4 115VAC
See all 176 items in product family

BI-TORQ 3/4" SS Split Body ANSI 150# Flanged Ball Valve W/NEMA 4 115VAC

Item #: WBB439259

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 378.95
Product Information
Customer Review
Product Q&A
3/4" SS Split Body ANSI 150# Flanged Ball Valve W/NEMA 4 115VAC

The BI-TORQ IS-2PF-07-200-E-A-4 is a electrically-actuated 3/4" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a BI-200-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.

Product Specifications

    • LENGTH INCHES7.34
    • WIDTH INCHES4.75
    • HEIGHT INCHES10.06
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • DIAMETER INCHES1/2
    • END CONNECTIONSFLANGED
    • ACTUATORELECTRIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE3/4"
    • # OF PORTS2-WAY
    • MANUFACTURER PART NUMBERIS-2PF-07-200-E-A-4
    • CONSTRUCTIONValve: Stainless Steel; Actuator: Aluminum
    • TYPE OF ACTUATIONON-OFF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!