Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 3/8" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 3/8" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,199.00

$199.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,199.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,199.00 ea.
  • Buy 2+ $1,079.00 ea.

Quantity

Customers Also Viewed

3/8" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

The BI-TORQ IS-3PT-03-200-E-A-4-VP is an electrically-actuated 3/8" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a BI-200-A-4-VP 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure and a 4-20mA controller card for modulating service.

Product Specifications

  • LENGTH INCHES5-1/2
  • WIDTH INCHES2.8
  • HEIGHT INCHES5-7/64
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONModulating
  • MANUFACTURER PART NUMBERIS-3PT-03-200-E-A-4-VP
  • END CONNECTIONSNPT
  • CONSTRUCTIONValve: 316SS; Actuator: Anodized Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE3/8"
  • BODY MATERIALSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1/2" 3-Pc SS NPT Fire Safe Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: B439280

Not Yet Rated

Usually ships in 8 to 11 days

$1,285.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 3/8" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

BI-TORQ 3/8" 3-Pc SS NPT Ball Valve W/NEMA 4 115VAC/4-20mA Positioner

Item #: WBB438858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant