Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

BI-TORQ 4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

Item #: WBB439140

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,365.00

$394.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,365.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $2,365.00 ea.
  • Buy 2+ $2,128.00 ea.

Quantity

Customers Also Viewed

4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

The BI-TORQ IV-3PS-40-675-E-A-4 series 4" ball valve comes complete with both threaded and socket end options. This version features a full port, true union CPVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150 PSI at a temperature rating of +73°F. The CPVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a BI-675-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

Product Specifications

  • LENGTH INCHES5-5/8
  • WIDTH INCHES4
  • HEIGHT INCHES6-27/32
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONOn-Off
  • DIAMETER INCHES1-1/2
  • MANUFACTURER PART NUMBERIV-3PS-40-675-E-A-4
  • END CONNECTIONSSocket
  • CONSTRUCTIONPVC, Aluminum
  • VALVE TYPEBall
  • # OF PORTS3-Way
  • ACTUATORElectric
  • ACTUATED OR MANUALActuated
  • VALVE SIZE4"
  • BODY MATERIALCPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 4" 2-Way PVC Ball Valve W/ NEMA 4 115VAC

Item #: B438815

Not Yet Rated

Usually ships in 8 to 11 days

$1,877.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

BI-TORQ 4" 2-Way CPVC Ball Valve W/ NEMA 4 115VAC

Item #: WBB439140

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant