Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 4" 3-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator
See all 172 items in product family

BI-TORQ 4" 3-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438826

Sold By: globalindustrial.com

Usually ships in 56 to 59 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,622.00
Product Information
Customer Review
Product Q&A
4" 3-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IS-3PT-40-160-SR is a pneumatically-actuated 4" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a PN-160-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES18.63
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • ACTUATED OR MANUALACTUATED
    • END CONNECTIONSNPT
    • ACTUATORPNEUMATIC
    • VALVE TYPEBALL
    • BODY MATERIALSS
    • VALVE SIZE4"
    • # OF PORTS3-WAY
    • MANUFACTURER PART NUMBERIS-3PT-40-160-SR
    • CONSTRUCTIONValve: 316SS; Actuator: Anodized Aluminum
    • TYPE OF ACTUATIONSPRING RETURN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!