Take 15% off your entire order!

Offer applied at checkout

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2"

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2"

Item #: WBB721194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,000.00

$166.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,000.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,000.00 ea.
  • Buy 2+ $900.00 ea.

Quantity

Customers Also Viewed

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2"

86 Series valves are manufactured from premium quality barstock for long lasting durability. Standard with 316 grade stainless steel ball and stem. Seats and seals are glass filled reinforced PTFE P.T.F.E which are chemically inert suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. 600 Series electric actuators designed for durability and longevity. The cast aluminum base dissipates internal heat though a special thermal conductor that pulls heat from the motor thus extending motor life. Brushless motor housed within a Viton sealed enclosure to protect against moisture and contamination. AC motors utilize auto-resetting thermal overload circuits. Motor limit switches enable valve position signaling. Additional limit switches available to signal with non-motor voltage.

Features

  • Self Compensating Valve Stem Seal Design Ensures Long, Leak-Tight Maintenance Free Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • Compact Size and Lightweight Construction
  • Simple Push Button Manual Override Design with Fold-Out Lever Handle Provides for Easy Manual Operation
  • Integral Thermal Overload Protection Circuit
  • Permanently Lubricated Drive Train
  • PTFE Coated Cast Aluminum Actuator Base with Dupont FR50 Cover and Stainless Steel External Fasteners for Maximum Corrosion Resistance
  • NEMA4X Enclosure
  • Made in U.S.A. - Raymond, New Hampshire

Product Specifications

  • BRANDGemini Valve®
  • MANUFACTURERS PART NUMBER2 86-6-RT-6-630-120AC-EMK-7-630
  • CONNECTIONNPT Female
  • EXTERNAL TRIM300 Series Stainless Steel
  • CONDUIT PORTS (2) 1/2"
  • WIRINGTerminal Strip with Integral Fasteners
  • GEAR TRAINPermanently Lubricated, Maintenance Free
  • SEAT STEM SEAL MATERIALGlass Filled PTFE
  • SERIES86
  • AMBIENT TEMPERATURE RATING140°F to 150°F
  • DUTY CYCLE75 Percent
  • POWER DC 24VDC
  • TEMPERATURE RATING-50°F to +450°F
  • VACUUM RATING20 Micron
  • PRESSURE RATING FULL DUTY720 P.S.I. @ 150°F
  • TYPE OF ACTUATIONElectric
  • ENCLOSURE/LEAD LENGTHDupont® FR50
  • OVERRIDE1Manual Fold Out Lever
  • ENCLOSURE BASEPTFE Coated Cast Aluminum
  • CYCLE TIME OPEN OR CLOSE AP6 Seconds
  • POWER AC 120VAC 50/60 Hz Single Phase
  • VALVE SIZE2"
  • SATURATED STEAM RATING150 PSI
  • BODY MATERIALASTM A276 Stainless Steel
  • BALL STEM MATERIALASTM A276 Stainless Steel
  • A120AC MOTOR AMP DRAW 0.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 2"

Item #: B721198

Not Yet Rated

Usually ships in 3 to 6 days

$922.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2"

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2"

Item #: WBB721194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant