Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemini Valve® Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 1-1/4"

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Gemini Valve® Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 1-1/4"

Item #: WBB721212

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 571.00
Product Information
Customer Review
Product Q&A
Gemini Valve® Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 1-1/4"

86 Series valves are manufactured from premium quality barstock for long lasting durability. Standard with 316 grade stainless steel ball and stem. Seats and seals are glass filled reinforced PTFE P.T.F.E which are chemically inert suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. 600 Series electric actuators designed for durability and longevity. The cast aluminum base dissipates internal heat though a special thermal conductor that pulls heat from the motor thus extending motor life. Brushless motor housed within a Viton sealed enclosure to protect against moisture and contamination. AC motors utilize auto-resetting thermal overload circuits. Motor limit switches enable valve position signaling. Additional limit switches available to signal with non-motor voltage.

Features

  • Self Compensating Valve Stem Seal Design Ensures Long, Leak-Tight Maintenance Free Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • Compact Size and Lightweight Construction
  • Simple Push Button Manual Override Design with Fold-Out Lever Handle Provides for Easy Manual Operation
  • Integral Thermal Overload Protection Circuit
  • Permanently Lubricated Drive Train
  • PTFE Coated Cast Aluminum Actuator Base with Dupont FR50 Cover and Stainless Steel External Fasteners for Maximum Corrosion Resistance
  • NEMA4X Enclosure
  • Made in U.S.A. - Raymond, New Hampshire

Product Specifications

    • BRANDGemini Valve®
    • OVERRIDE1Manual Fold Out Lever
    • PRESSURE RATING FULL DUTY720 P.S.I. @ 150°F
    • TEMPERATURE RATING-50°F to +450°F
    • GEAR TRAINPermanently Lubricated, Maintenance Free
    • ENCLOSURE BASEPTFE Coated Cast Aluminum
    • BODY MATERIALASTM A276 Stainless Steel
    • BALL STEM MATERIALASTM A276 Stainless Steel
    • VALVE SIZE1-1/4"
    • MANUFACTURER PART NUMBER1-1/4 86-1-RT-6-630-120AC-EMK-5-630
    • VACUUM RATING20 Micron
    • EXTERNAL TRIM300 Series Stainless Steel
    • POWER DC 24VDC
    • POWER AC 120VAC 50/60 Hz Single Phase
    • DUTY CYCLE75 Percent
    • WIRINGTerminal Strip with Integral Fasteners
    • SERIES86
    • CYCLE TIME OPEN OR CLOSE AP6 Seconds
    • SATURATED STEAM RATING150 P.S.I.
    • ENCLOSURE/LEAD LENGTHDupont® FR50
    • CONNECTIONFemale NPT
    • A120AC MOTOR AMP DRAW 0.9
    • TYPE OF ACTUATIONElectric
    • CONDUIT PORTS (2) 1/2"
    • AMBIENT TEMPERATURE RATING140°F to 150°F
    • SEAT STEM SEAL MATERIALGlass Filled PTFE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!