Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bimba-Mead Air Pilot Valve M4A210-08, 5 Port, 2 Pos, Sgl Control, 1/4" NPT, 1/8" NPT Exh, Cv=0.89

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Bimba-Mead Air Pilot Valve M4A210-08, 5 Port, 2 Pos, Sgl Control, 1/4" NPT, 1/8" NPT Exh, Cv=0.89

Item #: WBB571831

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Bimba-Mead Air Pilot Valve M4A210-08, 5 Port, 2 Pos, Sgl Control, 1/4" NPT, 1/8" NPT Exh, Cv=0.89

M4A210-08 single air piloted valves are 4-way, 1/4 in NPT inlet port, 1/8 in NPT exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The M4A210-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M200M series manifolds.

Product Specifications

    • LENGTH INCHES3.06
    • WIDTH INCHES0.87
    • HEIGHT INCHES1.38
    • BRANDBimba-Mead
    • TYPE5 Port 2 Position
    • LUBRICATIONNot Required
    • FLOWCv = 0.89
    • PRESSURE22 to 120 PSI
    • ACTUATIONExternal control
    • TEMPERATURE RANGE23∼140°F
    • MANUFACTURER PART NUMBERM4A210-08
    • MEDIAAir
    • MAX. FREQUENCY5 Cycles/Sec
    • PORT SIZE1/4" NPT Inlet Port, 1/8" NPT Exhaust Port

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed