Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS® MUFFL-AIR® Pneumatic Silencer D5500B9001, 2" BSPP, Female Thread

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

ROSS® MUFFL-AIR® Pneumatic Silencer D5500B9001, 2" BSPP, Female Thread

Item #: WBB837130

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.95 Save up to 19%
Price: $ 133.95
Product Information
Customer Review
Product Q&A
ROSS® MUFFL-AIR® Pneumatic Silencer D5500B9001, 2" BSPP, Female Thread

Aluminum silencer to substantially reduce exhaust noise levels yet produce little back pressure.

Product Specifications

    • BRANDRoss®
    • DESCRIPTIONMUFFL-AIR® Pneumatic Silencer
    • PORTSBSPP
    • NOISE REDUCTION28 - 25 dB
    • THREAD TYPEFemale
    • FLOW MEDIAFiltered Air
    • FLOW RATE (IN OUT)50 Cv
    • MANUFACTURER PART NUMBERD5500B9001
    • PORT SIZE (IN OUT) INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!