Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS® Pneumatic Flush Mounted Red Push Button Valve 1223B2FPR, 1/4" NPT

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ROSS® Pneumatic Flush Mounted Red Push Button Valve 1223B2FPR, 1/4" NPT

Item #: WBB837068

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
ROSS® Pneumatic Flush Mounted Red Push Button Valve 1223B2FPR, 1/4" NPT

Flush Head pushbuttons are used to prevent accidental operation or provide flat panel appearance. These push button valves are spring return and can be used for both normally open and normal closed operations.

Product Specifications

    • LENGTH INCHES1.6
    • WIDTH INCHES1
    • HEIGHT INCHES3.9
    • BRANDROSS®
    • DESCRIPTIONPneumatic Flush Mounted Push Button Valve
    • INLET PRESSURE5 to 150 psig
    • THREAD TYPEFemale
    • AMBIENT OPERATING TEMPERATURE40° to 174°F
    • FLOW MEDIAFiltered Air
    • FLOW RATE (IN OUT)0.9 Cv
    • MANUFACTURER PART NUMBER1223B2FPR
    • PORT SIZE (IN OUT) INCHES1/4
    • VALVE TYPE3/2
    • PORTSNPT
    • SERIES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed