discount codeFree shipping over 300

Applied at checkout

ROSS 3/2 NC Solenoid Controlled Directional Control Valve, 110VAC, 9573K1001Z

ROSS 3/2 NC Solenoid Controlled Directional Control Valve, 110VAC, 9573K1001Z

Item #: WBB1871625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.00 up to 13% OFF

Price: $33.95

Quantity

Popular item in this category

Customers Also Viewed

ROSS 3/2 NC Solenoid Controlled Directional Control Valve, 110VAC, 9573K1001Z

Inline ported valve with resilient spool & sleeve construction, manual overrides, and can be used in lube or non-lube service. Solenoid control version includes solenoid coil and connector.

Product Specifications

  • LENGTH INCHES3-9/16
  • WIDTH INCHES11/16
  • HEIGHT INCHES1-1/8
  • BRANDRoss®
  • PORT SIZE1/8 NPT
  • MANUFACTURER PART NUMBER9573K1001Z
  • FLOW0.9
  • RETURNSpring
  • SOL RESPONSE≤ 25 ms
  • MEDIAFILTERED AIR
  • PRESSURE22 - 150 PSIG
  • SPOOLResilient Seal
  • TEMPERATURE RANGE41 TO 140
  • MANUAL OVERRIDENON LOCKING
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS 3/2 NC Solenoid Controlled Directional Control Valve, 110VAC, 9573K1001Z

ROSS 3/2 NC Solenoid Controlled Directional Control Valve, 110VAC, 9573K1001Z

Item #: WBB1871625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top