discount codeFree shipping over 300

Applied at checkout

ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K1002Z

ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K1002Z

Item #: WBB1871636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.90 up to 11% OFF

Price: $53.95

Quantity

Popular item in this category

Customers Also Viewed

ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K1002Z

Inline ported valve with resilient spool & sleeve construction, manual overrides, and can be used in lube or non-lube service. Solenoid control version includes solenoid coil and connector.

Product Specifications

  • LENGTH INCHES5-15/16
  • WIDTH INCHES11/16
  • HEIGHT INCHES1-1/8
  • BRANDRoss®
  • PORT SIZE1/8 NPT
  • MANUFACTURER PART NUMBER9576K1002Z
  • FLOW0.9
  • MEDIAFILTERED AIR
  • RETURNDetented
  • SOL RESPONSE≤ 25 ms
  • PRESSURE22 - 150 PSIG
  • SPOOLResilient Seal
  • TEMPERATURE RANGE41 TO 140
  • MANUAL OVERRIDENON LOCKING
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K1002Z

ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 110VAC, 9576K1002Z

Item #: WBB1871636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top