Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 24VDC, 9574K2002W

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 24VDC, 9574K2002W

Item #: WBB1871640

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.20 Save up to 13%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
ROSS 5/2 Double Solenoid Controlled Directional Control Valve, 24VDC, 9574K2002W

Inline ported valve with resilient spool & sleeve construction, manual overrides, and can be used in lube or non-lube service. Solenoid control version includes solenoid coil and connector.

Product Specifications

    • LENGTH INCHES7-1/16
    • WIDTH INCHES1-1/16
    • HEIGHT INCHES1-3/8
    • BRANDRoss®
    • PORT SIZE1/4 NPT
    • MANUFACTURER PART NUMBER9576K2002W
    • FLOW1.3
    • RETURNDetented
    • SOL RESPONSE≤ 25 ms
    • MEDIAFILTERED AIR
    • PRESSURE22 - 150 PSIG
    • SPOOLResilient Seal
    • TEMPERATURE RANGE41 TO 140
    • MANUAL OVERRIDENON LOCKING

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!