Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bimba-Mead Manifold M400M-2F, 2 Station, Use With M4A400 Or M4V400 Valve

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Bimba-Mead Manifold M400M-2F, 2 Station, Use With M4A400 Or M4V400 Valve

Item #: WBB571996

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Bimba-Mead Manifold M400M-2F, 2 Station, Use With M4A400 Or M4V400 Valve

Pneumatic valve manifold with 1/2 in NPT ports is to be used with the M4A400 & M4V400 series valves. Valve mounting screws and gaskets are included with the manifold. The pneumatic valve manifold is used to reduce assembly and installation cost. It also reduces piping and installation space.

Product Specifications

    • LENGTH INCHES3.86
    • WIDTH INCHES4.09
    • HEIGHT INCHES1.5
    • BRANDBimba-Mead
    • MANUFACTURER PART NUMBERM400M-2F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!