Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baccara 1254771011, 3/4" NPT, 2 Way, Normally Open, Pilot Operated, 24V AC, Din Connector
See all 33 items in product family

Baccara 1254771011, 3/4" NPT, 2 Way, Normally Open, Pilot Operated, 24V AC, Din Connector

Item #: WBB2235693

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Baccara 1254771011, 3/4" NPT, 2 Way, Normally Open, Pilot Operated, 24V AC, Din Connector

Baccara GEMSOL pilot valves provide high performance fluid control. The compact and efficient design make the valves strong and low maintenance.

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • BRANDBaccara
    • MANUFACTURERS PART NUMBER1254771011
    • TYPEGeneral Service
    • WEIGHT LBS2
    • VOLTAGE24V AC
    • POWER CONSUMPTION8W
    • SEAL TYPEFKM (Viton)
    • FUNCTIONNormally Open
    • BODY MATERIALBrass
    • WAY2 Way
    • WIRING CONNECTIONDin Connector
    • AMBIENT OPERATING TEMPERATURE-10°C to 50°C
    • TEMPERATURE RANGE-10°C to 80°C
    • ACTIONPilot Operated
    • PSI [MAX]220
    • PORT SIZE3/4" NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!