Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose 24V AC Forged brass body
See all 177 items in product family

Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose 24V AC Forged brass body

Item #: WBB461819

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
Normally closed.Pilot operated.Forged brass body.BSP or NPT threaded connections.Plastic or metal core diaphragm.Shape B DIN 43650 connection encapsulated minicoils.IP65 and NEMA4 Protection.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430 F s.s.Shading coil: copper.

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • TYPENormally Closed
    • BODYForged Brass
    • VOLTAGE24V AC
    • SEATPTFE
    • CONNECTION TYPENPT
    • MANUFACTURER PART NUMBER2036BT0624VAC
    • WEIGHT0.64Kg. /1.40 lb.
    • ACTIONDiaphragm Servo Operated Action
    • MAXIMUM TEMPERATURE180 ° C / 356 ° F
    • WAY2
    • PASSAGE ORIFICE SIZE16 mm /0.63 inch
    • CONNECTION SIZE INCHES3/4 "
    • PSI [MAX]150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!