Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose s 24V AC Forged Brass Body
See all 177 items in product family

Jefferson Valves, 3/4" 2 Way Solenoid Valve For General Purpose s 24V AC Forged Brass Body

Item #: WBB461930

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Customer Review
Product Q&A
Forged brass, stainless steel body.BSP or NPT threaded connections.Encapsulated plug-in coils. Shape A DIN 43650 Connection. IP65 and NEMA4 Protection.Normally closed and normally open.Plastic or metal core diaphragm.Core tube: 304 s.s. Core spring: 302 s.s. Core: 430 F s.s.Shading coil: copper (brass body) silver (s.s. body).

Product Specifications

    • BRANDJEFFERSON SOLENOID VALVES USA, INC
    • TYPENormally Open
    • VOLTAGE24V AC
    • SEATBuna "N"
    • WAY2
    • MAXIMUM TEMPERATURE80  °C / 176  °F
    • PASSAGE ORIFICE SIZE18 mm /0.71 inch
    • ACTIONDirect Acting
    • PSI [MAX]150
    • MANUFACTURER PART NUMBER1335BA6INAT24VAC
    • KITK35A2INA
    • CONNECTION SIZE INCHES3/4 "
    • WEIGHT0.9Kg. /2.0 lb.
    • BODYForged Brass
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!