Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
REHOBOT 40399, Hydraulic Quick Coupling AQ Series, Male, AQU25

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

REHOBOT 40399, Hydraulic Quick Coupling AQ Series, Male, AQU25

Item #: WBB2230101

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.90 Save up to 10%
Price: $ 35.00
Product Information
Customer Review
Product Q&A
REHOBOT 40399, Hydraulic Quick Coupling AQ Series, Male, AQU25

All quick couplings from REHOBOT have a check valve and are all supplied with seals and protection caps made of metal or plastic.

Type: Screw
Gender: Male
Max. working pressure psi: 14500
Inner thread: Addition of nipple AAI456 gives G1/4" internal thread.
External thread: G 1/4"
Flow capacity: 9.3 gal/min

Product Specifications

    • MAXIMUM FLOW RATE9.3 gal/min
    • HEIGHT INCHES1
    • PSI14500
    • COUPLER TYPEAQU25
    • BRANDRehobot Hydraulics
    • PORT SIZEG 1/4" (ext.)
    • MANUFACTURERS PART NUMBER40399
    • DESCRIPTIONHydraulic Quick Coupling Male
    • SERIESAQ
    • INTERNAL PRESSURE AT CAPACITY (PSI)14500
    • MODELAQU25
    • WIDTH INCHES1
    • LENGTH INCHES2
    • WEIGHT (LBS)1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!