Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Champion® P03564D, Horizontal Tank P03564D, Primered, 240 Gal

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Champion® P03564D, Horizontal Tank P03564D, Primered, 240 Gal

Item #: WBB917841

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,444.19 Save up to 4%
Price: $ 2,336.00
Product Information
Customer Review
Product Q&A
Accessories
Horizontal Tank P03564D, Primered, 240 Gal

Horizontal receivers include base plate, but do not include gauges or fittings, which must be ordered separately.

Product Specifications

    • BRANDChampion®
    • MANUFACTURERS PART NUMBERP03564D
    • CFM--
    • MAX PSI200
    • TANK SIZE GALLONS240
    • TANK ORIENTATIONHorizontal
    • LENGTH INCHES84
    • WIDTH INCHES30
    • HEIGHT INCHES36-4/5
    • WEIGHT LBS825
    • STYLEPrimered Tank
    • RPM--
    • SAVINGSEveryday Low Price
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!