SMART OIL™ Whisper Blue Synthetic is a revolutionary new product in the advanced oil technology category with 4 U.S. Patents. Smart Oil™ bonds with all internal metal surfaces in Air Compressor Pumps and Air Cooled & Water Cooled Engines to become a part of the product itself. This process creates a Quieter, more efficient, and higher performance compressor pump or engine....in many cases up to 50% quieter. By reducing friction, on all moving parts of the compressor pump and/or Air Cooled engines, Smart Oil™ saves up to 15% in Energy or Fuel Savings. Used in any EMAX branded air compressor pump, SMART OIL™ will extend normal Compressor Pump life up to 2X and extend the Pump Warranty up to the lifetime of the original purchaser. It will also improve CFM Pump performance by up to 10%.
EMAX Smart Oil - Air Cooled Engine Whisper Blue Synthetic - Quart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Height | 9 in |
| Weight | 2 lbs |
Product Details
| Type | Full Synthetic Air Cooled Engine Compressor Oil |
| Oil Type | 5W-30 |
| Description | Full Synthetic Compressor Oil |
| Color | Black |
| Manufacturers Part Number | OILENG101Q |
| Brand | Airbase By EMAX |