SMART OIL™ Whisper Blue Synthetic is a revolutionary new product in the advanced oil technology category with 4 U.S. Patents. Smart Oil™ bonds with all internal metal surfaces in Air Compressor Pumps and Air Cooled & Water Cooled Engines to become a part of the product itself. This process creates a Quieter, more efficient, and higher performance compressor pump or engine....in many cases up to 50% quieter. By reducing friction, on all moving parts of the compressor pump and/or Air Cooled engines, Smart Oil™ saves up to 15% in Energy or Fuel Savings. Using SMART OIL™ in any Air Cooled or Water Cooled Engine will insure up to 2X the normal Engine Life and Extend the Engine Warranty. SMART OIL™ also improvers Horsepower performance by up to 10%.SMART OIL™ works with all brands of air compressors and all products using Air Cooled or Water Cooled Engines.
EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4 in |
| Height | 9 in |
| Weight | 2 lbs |
Product Details
| Type | Full Synthetic Reciporcating Air Compressor Oil |
| Oil Type | 30 Weight |
| Description | Full Synthetic Compressor Oil |
| Color | Black |
| Manufacturers Part Number | OILPIS102Q |
| Brand | Airbase By EMAX |