Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, 40mm Round Pressure Gauge Kit, RGK-40,1/8" NPT, W/ Adaptor Plate, 2 Screws

Bimba-Mead, 40mm Round Pressure Gauge Kit, RGK-40,1/8" NPT, W/ Adaptor Plate, 2 Screws

Item #: WBB1174939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, 40mm Round Pressure Gauge Kit, RGK-40,1/8" NPT, W/ Adaptor Plate, 2 Screws

The RGK-40 features a 40MM round gauge, 1/8 NPT adaptor plate, mounting screws and o-ring. Ideal for replacing the standard square gauge on MFD 200 and 300 series regulators, filter-regulators, and soft-start valves.

Product Specifications

  • BRANDBimba-Mead
  • MANUFACTURERS PART NUMBERRGK-40
  • LENGTH INCHES1-2/3
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1-2/3
  • LUBRICATIONNot Required
  • FOR USE WITH--
  • DESCRIPTION40mm Round Gauge Kit
  • SAVINGSEveryday Low Price
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, 50mm Round Gauge Kit, RGK-50,1/8" NPT, W/ Adaptor Plate, 2 Screws

Item #: B1174942

Not Yet Rated

Usually ships in 5 to 8 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, 40mm Round Pressure Gauge Kit, RGK-40,1/8" NPT, W/ Adaptor Plate, 2 Screws

Bimba-Mead, 40mm Round Pressure Gauge Kit, RGK-40,1/8" NPT, W/ Adaptor Plate, 2 Screws

Item #: WBB1174939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant