Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead, Filter/Regulator, MGFR300-08-S-D, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl

Bimba-Mead, Filter/Regulator, MGFR300-08-S-D, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl

Item #: WBB1174944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead, Filter/Regulator, MGFR300-08-S-D, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl

MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.

Product Specifications

  • BRANDBimba-Mead
  • MANUFACTURERS PART NUMBERMGFR300-08-S-D
  • MAX PSI215
  • LENGTH INCHES2-2/5
  • WIDTH INCHES2-2/5
  • HEIGHT INCHES9
  • LUBRICATIONNot Required
  • TEMPERATURE RANGE°F0 To 160° F
  • PROOF PRESSURE215 PSI
  • SAVINGSEveryday Low Price
  • PRESSURE RANGE20-130 PSI
  • PORT SIZE INCHES1/4
  • DESCRIPTIONFilter/Regulator, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl
  • FLUIDAir (Clean/Dry)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead, Filter/Regulator, MGFR300-08-S, 1/4" NPT Ports, Semi-Automatic Drain, Polycarbonate Bowl

Item #: B1174934

Not Yet Rated

Usually ships in 5 to 8 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead, Filter/Regulator, MGFR300-08-S-D, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl

Bimba-Mead, Filter/Regulator, MGFR300-08-S-D, 1/4" NPT Ports, Semi-Automatic Drain, Metal Bowl

Item #: WBB1174944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant