Parts & Accessories
Related Products
Arrow 9074, Air/Oil In-Line Filter, Sintered Bronze, 40 Micron, 1/2" NPT, 500 PSI Arrow Pneumatics Air/Oil In-Line Tool Filter - This in-line filter is designed specifically for the protection of small air tools, such as impact wrenches, nut runners, grinders and screwdrivers. It reduces downtime, prevents costly tool repairs and extends tool life. The all anodized, lightweight aluminum housing is compact and can be used directly before the air tool. Elements can be replaced quickly at a nominal cost. The standard element is 40 micron which insures minimum pressure drop. The in-line ...
30 SCFM Clear Advantage desiccant filter/dryer with prefilter and regulator allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
Arrow refrigerated air dryers remove water and contaminants before they can cause damage to your equipment or disrupt operations. The dryers supply clean, dry air with a low-pressure dew point. The dryer uses a direct heat transfer method using copper tubing and heat exchangers that are packaged in a tightly-foam insulated cabinet to maximize heat transfer and to prevent condensation within the cabinet. Features: 10 SCFM Non-Cycling Refrigerated Dryer Lowers dew point to 38°F 115V Single Phase Compact Design Enclosed in a high-quality, powder-coated, welded, metal cabinet It is ...
Arrow Pneumatics AR-50-A, Non-Cycling Refrigerated Air Dryer, 50 cfm, 1-Phase 115/230V Arrow refrigerated air dryers remove water and contaminants before they can cause damage to your equipment or disrupt operations. The dryers supply clean, dry air with a low-pressure dew point. The dryer is designed for smaller flows that incorporate a direct heat transfer using 316 stainless steel brazed plate heat exchanger. This unit features a pro-cool/reheat feature to maximize and optimize heat transfer. Features: 50 SCFM Non-Cycling Refrigerated Dryer Lowers dew point to 38°F 115/230V Single ...
Air filters, regulators, and lubricator units save space at the work site. They help optimize maintenance cost by increasing efficiency. Drop regulator controls oil flow. Gauge that allows reading the air pressure in PSI and Map. Recommended oil: Class 1 (ISO VG32)