Parts & Accessories
Brand
Depth
Length
Width
Type
Height
Color
Price
Related Products
This mini heavy duty regulator is ideal for air flow applications that require a compact unit such as small pneumatic equipment miniature valves and instruments. The 1/8" NPT inlet offers a maximum pressure of 250 PSI and 25 SCFM. This relieving type regulator also has two 1/8" gauge ports and is complete with a Buna-N seal.
Arrow 1/2" Mod FRL W/End Ports VC33454W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
Arrow ASP-3BV, Pneumatic Breather Vent, Sintered Bronze, 40 Micron, 3/8" NPT, 150 PSI Arrow Pneumatics Sintered Bronze Breather Vent - These breather vents have many applications, including vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Common uses can be found on single acting cylinders to prevent dirt and foreign particles from entering ports open to the atmosphere. Units have a nickel plated steel insert. All have standard pipe thread fittings for quick assembly and removal for cleaning. The filter element within the standard breather vent is rated for ...
This 1" NPT midsize high pressure heavy duty regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 250 SCFM.
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option. Features: Body Material: Aluminum Type: Relieving / Press-to-lock adjustable knob Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure) Temperature Range: -4⁰ F to 158⁰ F All "in-stock" regulators ship the same day Includes: Gauge / Bracket / Nut / 2 Gauge Locations