Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exelair EX25L-02M Mini Lubricator Metal Bowl 1/4" NPT 145 PSI 0.845 oz. Bowl

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Exelair EX25L-02M Mini Lubricator Metal Bowl 1/4" NPT 145 PSI 0.845 oz. Bowl

Item #: WBB2232632

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.28 Save up to 18%
Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Exelair EX25L-02M Mini Lubricator Metal Bowl 1/4" NPT 145 PSI 0.845 oz. Bowl

EXELAIR by Milton Simply Better Airline system provides the best solution to manage compressed air. EXELAIR Lubricator features a metal bowl with a capacity of .845 oz. which includes sightglass that allows visibility of the oil. FRL Lubricator delivers a consistent mist of oil through the airline and extends tool life. Oil amount is easily adjusted by rotating dial at the top of the unit. FRL Lubricator can be refilled either by removing bowl or filling through oil fill cap on top. Box includes mounting bracket with hardware Max Air Flow of 28CFM and a Max operating pressure 145 PSI.

Product Specifications

    • BRANDExelAir
    • MANUFACTURERS PART NUMBEREX25L-02M
    • CFM28
    • COLOR FINISHBlack/Silver
    • LENGTH INCHES5-11/16
    • WIDTH INCHES1-13/16
    • HEIGHT INCHES1-7/8
    • CONNECTION SIZE1/4
    • MAXIMUM AMBIENT (AIR COOLED)140
    • PRE-FILTERNo
    • MOUNTINGYes
    • BOWL SIZE (OZ)0.845
    • PSI [MAX]145
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed