Take 15% off your entire order!

Offer applied at checkout

+

Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

Item #: WBB2232593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

EXELAIR by Milton a Simply Better Airline system provides the best solution to manage compressed air. EXELAIR Filter features a polycarbonate bowl with a capacity of 7.4 oz.. Bowl can be automatically drained under pressure or manually by rotating drain valve at bottom of filter with a push-to-connect drain tubing connection that channels water safely away. Max Air Flow of 140 CFM combined with a Max operating pressure of 145 PSI. Box includes: mounting bracket and hardware. Always install filter 20' feet down line of air compressor to allow air to cool and lessen the amount of water carried through the supply line. FRL components feature directional arrows to indicate the flow of air.

Product Specifications

  • BRANDExelAir
  • MANUFACTURERS PART NUMBEREX45F40A-02P
  • CFM140
  • MAX PSI145
  • COLOR FINISHBlack/Silver
  • LENGTH INCHES8-7/16
  • WIDTH INCHES3-1/8
  • HEIGHT INCHES3-1/8
  • MAXIMUM AMBIENT (AIR COOLED)140
  • MOUNTINGYes
  • FILTER MATERIALBronze Sintered
  • SAVINGSEveryday Low Price
  • BOWL SIZE (OZ)7.4
  • PRE-FILTERNo
  • CONNECTION SIZE INCHES1/4
  • BOWL TYPEPolycarbonate
  • MICRON RATING40
  • AUTO DRAINYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Exelair EX45F40A-04P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

Item #: B2232791

Not Yet Rated

Usually ships in 3 to 6 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron

Item #: WBB2232593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron
    Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron
    Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron
    Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron
    Exelair EX45F40A-02P Air Filter Polycarbonate Bowl 1/4" NPT 145 PSI 40 Micron
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant